LUG,1 HOLE,4AWG,29 DIE,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG,1 HOLE,4AWG,29 DIE,GRAY

GRAINGER APPROVED

Web Price : $3.86 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C992
  • Mfr. Model # 24C992
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.026 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1 hole, stud size 3/8 in., hole center to end 0.31 in., length 1.7 in.1, width 0.6 in.1, standards UL: CSA, cable size code 4 AWG, colour code gray, die code 29

Technical Specs

  • Colour Code Gray
  • Item One-Hole Lug Compression Connector
  • Die Code 29
  • Standards UL Listed, CSA Certified
  • Peep Hole No
  • Connector Type Straight Barrel
  • Length 1.71"
  • Width 0.61"
  • Material Copper
  • Barrel Length Long
  • Stud Size 3/8"
  • Cable Size 4 AWG
  • Tongue Style Standard
  • Hole Center to End 0.310"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list