LUG,1 HOLE,300KCMLI,66 DIE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG,1 HOLE,300KCMLI,66 DIE,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24D007
  • Mfr. Model # 24D007
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.169 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 1 hole, stud size 5/16 in., hole center to end (In.) 0.39, length (In.) 3.65, width (In.) 1.19, standards UL, cable size code 300 kcmil, Color Code White, die code 66

Technical Specs

  • Item Compression Lug
  • Colour Code White
  • Die Code 66
  • Peep Hole No
  • Standards UL
  • Connector Type Straight Barrel
  • Length 3.65"
  • Material Copper
  • Width 1.19"
  • Barrel Length Long
  • Stud Size 5/16"
  • Cable Size 300 kcmil
  • Tongue Style Standard
  • Hole Center to End 0.390"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list