LUG,1/0 AWG,42 DIE,PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUG,1/0 AWG,42 DIE,PINK

GRAINGER APPROVED

Web Price : $6.70 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C423
  • Mfr. Model # 24C423
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1383
  • Shipping Weight 0.01 lbs

Product Details

Compression lug, copper to copper, 600V to 35kV, body material copper, mount 2-hole, stud size 1/4 in., hole center to end 0.6 in.3, hole to hole center 0.75 in., length (In.) 2.76, width 0.75 in., standards UL: CSA, cable size code 1/0 AWG, colour code p

Technical Specs

  • Item Compression Lug
  • Colour Code Pink
  • Standards UL: CSA
  • Die Code 42
  • Peep Hole Yes
  • Connector Type Straight Barrel
  • Material Copper
  • Length 2.76"
  • Width 0.75"
  • Stud Size 1/4"
  • Barrel Length Short
  • Cable Size 1/0 AWG
  • Hole Center to Center 0.750"
  • Hole Center to End 0.630"
  • Lug Compression Connector Type Two-Hole Lug Compression Connector
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list