LUBRIGUN CHASSIS F/400LB DRUM 50:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRIGUN CHASSIS F/400LB DRUM 50:1

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC926
  • Mfr. Model # 926
  • UNSPSC # 40141604
  • CATALOGUE PAGE # 2859
  • Shipping Weight 23.0 lbs

Product Details

Air operated grease pump chassis lubrigun for 400 lb. (180 Kg) drum is equipped with: LNC82054 bare pump assembly, LNC81523 drum cover, LNC11659 air nipple, LNC72036 air connecting hose, LNC80202 volume elbow union, and LNC75084 grease connecting hose.

Technical Specs

  • Item Shop/Garage Pump
  • Includes Pump, Drum Cover, Connecting Hoses and Elbow Union
  • Max. Pressure 7500 PSI
  • Fits Container Size 400 lbs.
  • Hose Length 5 ft.
  • Grease Type NLGI 1 & 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list