LUBRICATOR3/8 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LUBRICATOR3/8 IN NPT

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WKRL12-03AC00
  • Mfr. Model # L12-03AC00
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

Modular in-line lubricator. Install close to the application to ensure effective oil distribution. Note: should not be located in areas subject to direct sunlight, direct impact, or temperatures outside rated range. Incompatible with chlorinated hydrocarbons, ketones, esters, and certain alcohols. Not for use in air systems where compressors are lubricated with fire resistant fluids such as phosphate ester or diester. Do not use cleansing agents such as acetone, benzene, carbonte trachloride, ga

Technical Specs

  • Item Subcompact
  • Max. Flow 40 cfm
  • Body Material Zinc
  • Max. Temp. 125 Degrees F
  • Bowl Material Polycarbonate with Guard
  • Overall Height 7.38"
  • Overall Length 2.06"
  • Overall Width 2.00"
  • Pipe Size 3/8" NPT
  • Series Sub Compact
  • Dome Material Polycarbonate
  • Max. Pressure 150 PSI
  • Adjustment Type Screwdriver
  • Bowl Size 2 oz.
  • Oil Feed Type Mist
  • Sight Dome Included Yes
  • Drain Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list