LUBRICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRICATOR

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL68
  • Mfr. Model # 4ZL68
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Bowl Material Zinc
  • Max. Flow 50 cfm
  • Item Modular Air Line Lubricator
  • Body Material Zinc
  • Overall Width 1.98"
  • Pipe Size 1/4" NPT
  • Series Compact
  • Overall Height 7.46"
  • Max. Temp. 175 Degrees F
  • Overall Length 1.91"
  • Max. Pressure 250 PSI
  • Dome Material Transparent Nylon
  • Adjustment Type Screwdriver
  • Oil Feed Type Micro-Mist
  • Bowl Size 2.2 oz.
  • Sight Dome Included Yes
  • Max. Pipe Run 50 ft.
  • Drain Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list