LUBRICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRICATOR

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGL30-08-000
  • Mfr. Model # L30-08-000
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Bowl Material Polycarbonate with Guard
  • Max. Flow 374 cfm
  • Item Air Line Lubricator
  • Max. Temp. 125 Degrees F
  • Body Material Zinc
  • Overall Height 10.38"
  • Overall Width 4.79"
  • Overall Length 4.63"
  • Pipe Size 1" NPT
  • Max. Pressure 150 PSI
  • Series Jumbo
  • Dome Material Nylon
  • Adjustment Type Screwdriver
  • Bowl Size 26 oz.
  • Sight Dome Included Yes
  • Oil Feed Type Mist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list