LUBRICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRICATOR

WILKERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGL30-06G00
  • Mfr. Model # L30-06G00
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs

Technical Specs

  • Max. Flow 196 cfm
  • Max. Temp. 150 Degrees F
  • Bowl Material Aluminum with Sight Gauge
  • Item Air Line Lubricator
  • Body Material Zinc
  • Overall Height 10.95"
  • Overall Length 4.63"
  • Overall Width 4.79"
  • Dome Material Nylon
  • Pipe Size 3/4" NPT
  • Series Jumbo
  • Max. Pressure 200 PSI
  • Bowl Size 26 oz.
  • Adjustment Type Screwdriver
  • Oil Feed Type Mist
  • Sight Dome Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list