Skip Content
LUBRICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICATOR

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROL36221-100
  • Mfr. Model # L36221-100
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Item Air Line Lubricator
  • Series 1500
  • Bowl Material Polycarbonate with Guard
  • Max. Flow 51 cfm
  • Max. Temp. 125 Degrees F
  • Body Material Aluminum
  • Overall Length 2.20"
  • Overall Height 5.98"
  • Overall Width 2.24"
  • Pipe Size 1/4" NPT
  • Dome Material Nylon
  • Max. Pressure 150 PSI
  • Oil Capacity 1.9 oz.
  • Adjustment Type Screwdriver
  • Bowl Size 1.9 oz.
  • Oil Feed Type Mist
  • Sight Dome Included Yes
  • Max. Pipe Run 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list