Skip Content
LUBRICATOR STD 1/2IN NPT METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICATOR STD 1/2IN NPT METAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAL60282
  • Mfr. Model # AL60282
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 2804
  • Shipping Weight 1.97 lbs

Product Details

Lubricator, metal bowl. Suitable for modular mounting. Fog/MicroMist type, up to 50 ft. runs. Maximum temperature 60 degrees C/140 degrees F. Recommended oil: 32 grade.

Technical Specs

  • Bowl Material Metal
  • Item Lubricator
  • Max. Flow 200 CFM
  • Overall Height 9.45"
  • Max. Pressure 90 PSI Inlet Pressure, 7.5 PSI Pressure Drop
  • Overall Width 2.75"
  • Bowl Size 6.76 oz.
  • Max. Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list