LUBRICATOR,MIST,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRICATOR,MIST,3/8 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL84
  • Mfr. Model # 4ZL84
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Bowl Material Aluminum
  • Item Modular Air Line Lubricator
  • Max. Flow 114 cfm
  • Body Material Aluminum
  • Max. Temp. 175 Degrees F
  • Overall Height 8.81''
  • Overall Width 3.15"
  • Overall Length 3.15''
  • Series Standard
  • Pipe Size 3/8" NPT
  • Dome Material Transparent Nylon
  • Bowl Size 7 oz.
  • Adjustment Type Screwdriver
  • Max. Pressure 250 PSI
  • Max. Pipe Run 20 ft.
  • Sight Dome Included Yes
  • Oil Feed Type Mist
  • Drain Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list