Skip Content
LUBRICATOR,MIST,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRICATOR,MIST,3/8 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL66
  • Mfr. Model # 4ZL66
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Bowl Material Zinc
  • Item Modular Air Line Lubricator
  • Max. Flow 50 cfm
  • Max. Temp. 175 Degrees F
  • Overall Height 7.46"
  • Body Material Zinc
  • Overall Length 1.91"
  • Pipe Size 3/8" NPT
  • Overall Width 1.98"
  • Series Compact
  • Dome Material Transparent Nylon
  • Max. Pressure 250 PSI
  • Max. Pipe Run 20 ft.
  • Adjustment Type Screwdriver
  • Bowl Size 2.2 oz.
  • Sight Dome Included Yes
  • Drain Included Yes
  • Oil Feed Type Mist

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list