Skip Content
LUBRICATOR,MIST,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRICATOR,MIST,1 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL61
  • Mfr. Model # 4ZL61
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Item Air Line Lubricator
  • Bowl Material Metal with Sight Glass
  • Body Material Aluminum
  • Max. Temp. 175 Degrees F
  • Overall Height 12.43"
  • Max. Flow 275 cfm
  • Overall Length 4.32"
  • Overall Width 4.50"
  • Pipe Size 1" NPT
  • Series Heavy Duty
  • Dome Material Transparent Nylon
  • Max. Pressure 250 PSI
  • Bowl Size 32 oz.
  • Adjustment Type Screwdriver
  • Oil Feed Type Mist
  • Sight Dome Included Yes
  • Max. Pipe Run 20 ft.
  • Drain Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list