LUBRICATOR MINI 1/4IN NPT METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRICATOR MINI 1/4IN NPT METAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAL60280
  • Mfr. Model # AL60280
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 2804
  • Shipping Weight 0.53 lbs

Product Details

Lubricator, metal bowl. Suitable for modular mounting. Fog/MicroMist type, up to 50 ft. runs. Maximum temperature 60 degrees C/140 degrees F. Recommended oil: 32 grade.

Technical Specs

  • Item Metal Bowl Lubricator, Miniature
  • Type
  • Air Inlet (F)NPT (In.) 1/4
  • Working Flow Max. (GPM) 48 CFM
  • Container Size 20mL
  • Overall Width 1-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list