Skip Content
LUBRICATOR H.D. 1IN NPT POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICATOR H.D. 1IN NPT POLY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAL60255
  • Mfr. Model # AL60255
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 2804
  • Shipping Weight 3.25 lbs

Product Details

Lubricator, polycarbonate bowl with guard. Suitable for modular mounting. Fog/MicroMist type, up to 50 ft. runs. Maximum temperature 60 degrees C/140 degrees F. Recommended oil: 32 grade.

Technical Specs

  • Bowl Material Polycarbonate
  • Item Lubricator
  • Max. Flow 318 CFM
  • Overall Height 10.75"
  • Overall Width 3.54"
  • Bowl Size 6.8 oz.
  • Max. Pressure 90 PSI Inlet Pressure, 7.5 PSI Pressure Drop
  • Max. Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list