Skip Content
LUBRICATOR H.D. 1IN NPT METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICATOR H.D. 1IN NPT METAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAL60284
  • Mfr. Model # AL60284
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 2804
  • Shipping Weight 3.3 lbs

Product Details

Lubricator, metal bowl. Suitable for modular mounting. Fog/MicroMist type, up to 50 ft. runs. Maximum temperature 60 degrees C/140 degrees F. Recommended oil: 32 grade.

Technical Specs

  • Bowl Material Metal
  • Overall Height 11.0"
  • Max. Flow 318 CFM
  • Item Lubricator
  • Overall Width 3.54"
  • Max. Pressure 90 PSI Inlet Pressure, 7.5 PSI Pressure Drop
  • Bowl Size 6.8 oz.
  • Max. Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list