LUBRICATOR-AIR 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRICATOR-AIR 1/2IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROL36341-100
  • Mfr. Model # L36341-100
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • Item Air Line Lubricator
  • Series 2000
  • Bowl Material Polycarbonate with Guard
  • Body Material Aluminum
  • Max. Flow 156 cfm
  • Max. Temp. 125 Degrees F
  • Overall Length 2.76"
  • Overall Height 7.09"
  • Overall Width 2.87"
  • Pipe Size 1/2" NPT
  • Dome Material Nylon
  • Oil Capacity 4.3 oz.
  • Max. Pressure 150 PSI
  • Bowl Size 4.3 oz.
  • Oil Feed Type Mist
  • Adjustment Type Screwdriver
  • Sight Dome Included Yes
  • Max. Pipe Run 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list