LUBRICATOR,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRICATOR,3/8 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZL71
  • Mfr. Model # 4ZL71
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Modular Air Line Lubricator
  • Bowl Material Polycarbonate with Zinc Guard
  • Max. Flow 50 cfm
  • Max. Temp. 125 Degrees F
  • Body Material Zinc
  • Overall Height 7.46"
  • Overall Length 1.91"
  • Series Compact
  • Pipe Size 3/8" NPT
  • Overall Width 1.98"
  • Dome Material Transparent Nylon
  • Max. Pressure 150 PSI
  • Adjustment Type Screwdriver
  • Bowl Size 2.2 oz.
  • Oil Feed Type Micro-Mist
  • Sight Dome Included Yes
  • Max. Pipe Run 50 ft.
  • Drain Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list