Skip Content
LUBRICATOR, 2000 SERIES, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICATOR, 2000 SERIES, NPT

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROL36341-110
  • Mfr. Model # L36341-110
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Air Line Lubricator
  • Series 2000
  • Bowl Material Metal with Sight Glass
  • Max. Flow 156 cfm
  • Max. Temp. 175 Degrees F
  • Overall Height 7.17"
  • Overall Width 2.87"
  • Body Material Aluminum
  • Overall Length 2.76"
  • Pipe Size 1/2" NPT
  • Dome Material Nylon
  • Max. Pressure 250 PSI
  • Oil Capacity 3.7 oz.
  • Adjustment Type Screwdriver
  • Bowl Size 3.7 oz.
  • Max. Pipe Run 25 ft.
  • Oil Feed Type Mist
  • Sight Dome Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list