LUBRICATOR, 1000 SERIES, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRICATOR, 1000 SERIES, NPT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROL36121-100
  • Mfr. Model # L36121-100
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Air Line Lubricator
  • Series 1000
  • Bowl Material Polycarbonate with Guard
  • Max. Flow 51 cfm
  • Max. Temp. 125 Degrees F
  • Body Material Aluminum
  • Overall Height 5.04"
  • Overall Length 1.57"
  • Overall Width 1.81"
  • Pipe Size 1/4" NPT
  • Max. Pressure 150 PSI
  • Dome Material Nylon
  • Adjustment Type Screwdriver
  • Oil Capacity .6 oz.
  • Bowl Size 0.6 oz.
  • Sight Dome Included Yes
  • Oil Feed Type Mist
  • Max. Pipe Run 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list