!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LUBRICATOR,1/8 IN

LUBRICATOR,1/8 IN

SPEEDAIRE

LUBRICATOR,1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICATOR,1/8 IN

LUBRICATOR,1/8 IN

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4ZL56
  • Mfr. Model # 4ZL56
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Compressed Air Lubricator
  • Lubricator Bowl Material Polycarbonate
  • Air Inlet Type NPT
  • Maximum Operating Pressure 150 psi
  • Adjustment Mechanism Screwdriver
  • Overall Width 1 5/8 in
  • Sight Dome Included Yes
  • Adjustment Mechanism Material PE
  • Air Inlet Gender Female
  • Air Outlet Size 1/8 in
  • Drain Included Yes
  • Duty Rating Light Duty
  • For Maximum Pipe Run 50 ft
  • Includes (1) Oil Drop Controller
  • Lubricator Bowl Guard Included No
  • Minimum Operating Temperature 5 Degrees C
  • Number of Air Inlets 1
  • Oil Capacity 20 ct
  • Recommended Lubricant ISO VG 32
  • System Location Air Line
  • Lubricator Type Micro Mist
  • Air Inlet Size 1/8 in
  • Maximum Flow Rate 10 cfm
  • Maximum Operating Temperature 125 Degrees F
  • Body Material Zinc
  • Series Miniature
  • Sight Gauge Included Yes
  • Air Flow Direction Left to Right
  • Air Outlet Gender Female
  • Air Outlet Type NPT
  • Drain Part Compatibility 1AKJ2A
  • For Fluid Type Compressed Air
  • For Substance Type Air
  • Lubricator Bowl Capacity 1 oz
  • Lubricator Bowl Guard Material Not Applicable
  • Modular Connection No Modular Connection
  • Number of Air Outlets 1
  • Overall Height 5 1/2 in
  • Seal Material Rubber
  • Weight 0.16 kg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list