!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LUBRICANT WRL 35-LB

LUBRICANT WRL 35-LB

JET-LUBE

LUBRICANT WRL 35-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LUBRICANT WRL 35-LB

LUBRICANT WRL 35-LB

JET-LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $409.96 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/2023?hybris=true
  • Item # JTL34020
  • Mfr. Model # 34020
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 2256
  • Shipping Weight 40.0 lbs

Technical Specs

  • Lubricant Application Chain and Wire Rope Lubricant
  • Series WRL(TM)
  • Container Size 5 gal
  • Lubricant Base Petroleum Distillates
  • Lubricant Film Wet
  • Safe on Most Plastics Yes (Test on Small Area)
  • Water Resistant Yes
  • Lubricant Colour Amber
  • Min. Operating Temp. -20 Degrees F
  • NSF Rating Not Rated
  • VOC Content 0 %
  • GHS Flammability Rating Non-Flammable
  • Standards ASTM
  • Lubricant Brand Jet-Lube
  • Net Fill 35 lb
  • Lubricant Container Pail
  • Primary Additive No Additives
  • Physical Form Liquid
  • Chain and Wire Rope Uses Chain, Wire Rope
  • High Humidity Yes
  • Odorless Yes
  • Max. Operating Temp. 320 Degrees F
  • 50 State VOC Compliant Yes
  • Flammability Non-Flammable
  • Flash Point 320 Degrees F
  • USDA Certified Biobased Product No

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list