Skip Content
LUBRICANT TAPCUT 20 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICANT TAPCUT 20 L

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53A107
  • Mfr. Model # 53A107
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 1603
  • Shipping Weight 43.872 lbs

Product Details

Specially formulated for thread cutting with taps and dies, this high performance cutting lubricant has unique qualities to reduce chip load and friction. For use on all types of metals including alloys and stainless steel.

Technical Specs

  • Item Thread Cutting Lubricant
  • Size 20 L
  • Colour Light Yellow
  • Application Hand Tapping, Machine Tapping, Threading
  • Container Type HDPE 20 L Rect
  • Features Cleans Up with Water, Produces Clean, Accurate Threads, Reduces Torque, Special Lubricity Package for Thread Cutting
  • Fragrance Not Available, Characteristic Odor
  • Standards OSHA, 29 CFR 1910.1200
  • Specific Gravity 0.935
  • Flash Point Greater Than 250 Degrees C
  • Fluid Type Neat Oil

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list