Skip Content
LUBRICANT PENETRATING MP AERO 350GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICANT PENETRATING MP AERO 350GR

PROLAB TECHNOLUB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRL598350
  • Mfr. Model # 598350
  • UNSPSC # 15121514
  • CATALOGUE PAGE # 2986
  • Shipping Weight 1.04 lbs

Product Details

Penetrates deeply eliminating moisture loosens corroded components. Safe to use on plastic, rubber, glass and metal. Anti-friction formula reduces wear, clings to surfaces, resists cold to -65 Degrees . Contains no silicone, teflon or chlorinated products. Dielectric up to 13,000 volts. Special valve will spray upside down.

Technical Specs

  • Item Lubricant
  • VOC Content Y
  • Specific Gravity 0.87 g/cm³
  • Flash Point 64 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list