LUBRICANT O-RING 5.3 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRICANT O-RING 5.3 OZ

DOW CORNING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DOW55-150GM
  • Mfr. Model # 55-150GM
  • UNSPSC # 15121500
  • CATALOGUE PAGE # 1599
  • Shipping Weight 0.6 lbs

Product Details

55 O-ring grease is a light beige to pink colour and is a lithium soap, thickened, silicone grease. Temperature ranges from -85 to 350 Degrees F (-65 to 177 Degrees C). Not recommended for lubricating silicone rubber O-rings and seals, 150 g tube.

Technical Specs

  • Item 150 g Tube
  • Grease Container Tube
  • Grease Thickener Lithium

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list