Skip Content
LUBRICANT LITHIUM 6LB/CAN     WEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LUBRICANT LITHIUM 6LB/CAN WEST

630-AA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LUBL0067-006
  • Mfr. Model # L0067-006
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1600
  • Shipping Weight 1.0 lbs

Product Details

A series of Lithium-based greases for general purpose lubricants for food processing equipment as well as industrial applications. This is an NLGI No. 1 lubricant and most popular multipurpose general grease. Ideal for automatic dispensing systems and centralized systems with large lines.

Technical Specs

  • Item 6 lb. Can
  • Grease Container Can
  • Grease Thickener Lithium

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list