Skip Content
LUBRICANT KOOL TAP FOAMY 369G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICANT KOOL TAP FOAMY 369G

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC74410
  • Mfr. Model # 74410
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1602
  • Shipping Weight 1.05 lbs

Product Details

Easy application foaming action penetrates deep into the cut to extend cutting tool life and promote a superior finish. Foam thoroughly coats cutting tool.

Technical Specs

  • Size 369 g
  • Item Kool Tap Foamy Cutting Fluid
  • Application Tapping, Threading, Drilling, Sawing, Shearing, Turning, and Reaming Metal Parts, Pipes, Conduit, Screws, Bolt Holes, Housings, Aluminium Sheets, Strapping, Gears and Chains.
  • Type Liquid
  • Net Weight (Oz.) 5.44 kg
  • Characteristics Foaming Action Penetrates Deep Into the Cut to Extend Cutting Tool Life and Promote a Superior Finish
  • Standards Niosh, Osha, Acgih, Cercla, Tsca, Sara

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list