Skip Content
LUBRICANT KOOL TAP EP 473ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICANT KOOL TAP EP 473ML

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC73470
  • Mfr. Model # 73470
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1602
  • Shipping Weight 1.15 lbs

Product Details

Excellent extreme pressure, anti-wear and lubricity characteristics. Designed for very difficult machining and stamping applications.

Technical Specs

  • Item Kool Tap Ep Cutting Fluid
  • Size 473 mL
  • Application Tapping, Threading, Drilling, Sawing, Shearing, Turning, and Reaming Metal Parts, Pipes, Conduit, Screws, Bolt Holes, Housings, Aluminium Sheets, Strapping, Gears and Chains.
  • Net Weight (Oz.) 4.99 kg
  • Characteristics Anti-Wear and Lubricity
  • Type Liquid
  • Standards Niosh, Osha, Acgih, Cercla, Tsca, Sara

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list