Skip Content
LUBRICANT KOOL TAP AQUA 473ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICANT KOOL TAP AQUA 473ML

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC73440
  • Mfr. Model # 73440
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1602
  • Shipping Weight 1.165 lbs

Product Details

Water-soluble cutting fluid has excellent cooling and lubrication properties. Suitable replacement for solvent or oil-based cutting fluids. Works well in machine tools containing water-soluble coolants.

Technical Specs

  • Size 473 mL
  • Item Kool Tap Aqua Cutting Fluid
  • Net Weight (Oz.) 6.8 kg
  • Application Tapping, Threading, Drilling, Sawing, Shearing, Turning, and Reaming Metal Parts, Pipes, Conduit, Screws, Bolt Holes, Housings, Aluminium Sheets, Strapping, Gears and Chains.
  • Type Liquid
  • Characteristics Water-Soluble Cutting Fluid with Excellent Cooling and Lubrication Properties
  • Standards Niosh, Osha, Acgih, Cercla, Tsca, Sara

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list