Skip Content
LUBRICANT KOOL TAP AL 473ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICANT KOOL TAP AL 473ML

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC73460
  • Mfr. Model # 73460
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 1602
  • Shipping Weight 0.97 lbs

Product Details

Exceptional cooling and lubricity in cutting aluminum and it's alloys. Eliminates chip welding and greatly extends tools life.

Technical Specs

  • Item Kool Tap Al Cutting Fluid
  • Size 473 mL
  • Type Liquid
  • Characteristics Exceptional Cooling and Lubricity in Cutting Aluminium and Its Alloys
  • Net Weight (Oz.) 4.99 kg
  • Application Tapping, Threading, Drilling, Sawing, Shearing, Turning, and Reaming Metal Parts, Pipes, Conduit, Screws, Bolt Holes, Housings, Aluminium Sheets, Strapping, Gears and Chains.
  • Standards Niosh, Osha, Acgih, Cercla, Tsca, Sara

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list