Skip Content
LUBRICANT EURO PASTE TIRE MOUNTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICANT EURO PASTE TIRE MOUNTING

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL35848
  • Mfr. Model # 35848
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Features Vegetable Based, Dries To Tacky Consistency and Prevents Rim Slippage
  • Container Type Bucket
  • Item Europaste Tire Lubricant
  • Size 8 lb.
  • Used For Lubricating Rim and Wheel Assembly When Mounting/Demounting Tires
  • Rust Inhibitor Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list