LUBRICANT CUTTING 3.8L C/A1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRICANT CUTTING 3.8L C/A1

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX68024
  • Mfr. Model # 68024
  • UNSPSC # 15121502
  • CATALOGUE PAGE # 641
  • Shipping Weight 7.05 lbs

Product Details

Sawing fluid 3.8 L.

Technical Specs

  • Item Synthetic Lubricant
  • Application Direct Spray
  • Colour Transparent Blue
  • Features No Sulphur, Silicone and Non Carcinogenic
  • Standards No Chlorine, Sulphur, Silicone and Non Carcinogenic
  • Fragrance Mild Odor
  • Viscosity 121 SUS
  • Specific Gravity 1
  • Flash Point 290 Degrees F
  • Cutting Fluid Sub-Category Cutting Oils

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list