Skip Content
LUBRICANT/CORROSION PROTECTANT 208L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICANT/CORROSION PROTECTANT 208L

FLUID FILM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NLS4500
  • Mfr. Model # 4500
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3010
  • Shipping Weight 447.0 lbs

Technical Specs

  • Application Lubricant, Rust and Corrosion Inhibitor
  • Specific Gravity 0.881 - 0.891
  • Item Fluid Film Non-Aerosol
  • Container Size 208 L
  • Max. Operating Temp. 207 Degrees C
  • Flash Point 405 Degrees F
  • Net Weight 7040 oz.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list