Skip Content
LUBRICANT/CORROSION INHIBITOR 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBRICANT/CORROSION INHIBITOR 4L

LLOYDS LABORATORIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LYL22004
  • Mfr. Model # 22004
  • UNSPSC # 15121802
  • CATALOGUE PAGE # 1587
  • Shipping Weight 7.54 lbs

Product Details

Lubricant that prevents and deactivates corrosion on metals, alloys, plastic and rubber on contact. Safely lubricates to ultra fine tolerances to eliminate squeaks and penetrates to leave a clean, non-drying, non-sticky residue.

Technical Specs

  • Item Jug
  • Application Industrial
  • Container Size 4 L
  • Flash Point 200 Degrees F
  • Max. Operating Temp. 210 Degrees C
  • Specific Gravity 0.885
  • Min. Operating Temp. -40 Degrees F

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list