LUBRICANT,.5L BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRICANT,.5L BOTTLE

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGC97338131
  • Mfr. Model # C97338131
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2783
  • Shipping Weight 1.07 lbs

Product Details

Specially formulated synthetic lubricant for use with Type-30 air compressors. Lubricant extends compressor life by eliminated carbon built-up on rings. Allows compressor to run cooler, extending maintenance intervals. Performs four times longer than petroleum based lubricants.

Technical Specs

  • Item Synthetic Lubricant
  • SAE Grade Not Specified
  • Application Ingersoll Rand Air Compressors
  • Container Type Bottle
  • ISO Viscosity Grade 68/150
  • Size 0.5 L
  • Temp. Range 500
  • Viscosity Index 128
  • Base Lubricant
  • Flash Point 500 Degrees F
  • Viscosity @ 40C 94
  • Viscosity @ 100C 12.4

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list