Skip Content
Discontinued with Replacement
LUBRCANT DRY FILM 11OZ/312G AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LUBRCANT DRY FILM 11OZ/312G AEROSOL

DOW CORNING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DOW321
  • Mfr. Model # 321
  • UNSPSC # 15121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs
Suggested Replacement Product
LUBR DRY FLM MOLY MIST 12OZ AEROSOL

Price: NA

Technical Specs

  • Application Valves, Packings, Seals, O-Rings
  • Item Dry Film Lubricant
  • Container Size 11 oz.
  • Standards USDA H2 Registered
  • Max. Operating Temp. 840 Degrees F
  • Flash Point 108 Degrees F
  • Specific Gravity 0.97
  • Lubricant NSF Rating H2 Food Grade
  • VOC Content Not Specified
  • Min. Operating Temp. -290 Degrees F
  • Lubricant Container Aerosol Can
  • Lubricant Film Dry
  • Lubricant Type Dry Film Lubricant

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list