LUBRCANT 12/34 MIRACLE 340GM AEROSL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUBRCANT 12/34 MIRACLE 340GM AEROSL

JET-LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JTL37341
  • Mfr. Model # 37341
  • UNSPSC # 73101503
  • CATALOGUE PAGE # 1588
  • Shipping Weight 0.97 lbs

Product Details

12/34 lubricant and penetrant formula is the foremost penetrating, moisture displacing, lubricating and corrosion preventative available. Unequalled where salt water, salt spray or other harsh environments are encountered, 15 oz. aerosol.

Technical Specs

  • Application Any Industrial Equipment that Operates in High Humidity or Salt Exposure Environments
  • Item 340 g Aerosol
  • Specific Gravity 0.83
  • VOC Content 503 g/L
  • Standards NSF Registered, Category Code H2, Type II & III, Class II, CO2 Grade MIL-C-81309 (Bulk) Type II & III, Class I MIL-C-16173E Grade 3, MIL-C-23411A
  • Flash Point 176 Degrees F
  • Lubricant Container Aerosol Can
  • Lubricant Type Lubricant

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list