LUBER POWER W/CASE EXTRA BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUBER POWER W/CASE EXTRA BATTERY

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1244
  • Mfr. Model # 1244
  • UNSPSC # 27112730
  • CATALOGUE PAGE # 2876
  • Shipping Weight 16.5 lbs

Product Details

Powerful 12 volt motor delivers a consistent grease flow at up to 6,000 PSI with a rechargeable power pack for unrestricted mobility. Features pressure relief valve to alert user of blocked fitting and prevents motor overload.

Technical Specs

  • Item Power Luber Pack and Accessories
  • Includes Second 12 V Rechargeable Battery
  • Max. Operating Pressure 6000 PSI
  • Features Powerful 12 V Motor, Planetary Gear Drive, High-capacity 12 V NiCad Battery, Machined and Hardened Piston, Bleeder Valve, Outlet Opening 7/16" UNEF, Threaded Opening (1/8" NPT) for Filler Nipple (Not Included)
  • Application Uninterrupted Lube
  • Hose Length 30"
  • Cartridge Capacity 14-1/2 oz.
  • Grease Gun Loading Method Cartridge, Bulk, Suction
  • Bulk Capacity 16 oz.
  • Tube Color Silver
  • Nozzle Extension Type Flex Hose

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list