Skip Content
LUBER POWER GUN GREASE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBER POWER GUN GREASE KIT

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1240
  • Mfr. Model # 1240
  • UNSPSC # 27112730
  • CATALOGUE PAGE # 2876
  • Shipping Weight 11.82 lbs

Product Details

Powerful 12 volt motor delivers a consistent grease flow at up to 6,000 PSI with a rechargeable power pack for unrestricted mobility. Features pressure relief valve to alert user of blocked fitting and prevents motor overload.

Technical Specs

  • Includes 110 Volt Charger, 12 Volt Ni-Cad Rechargable Battery and 30" Spring Guarded Whip Hose.
  • Item Grease Gun
  • Voltage 12 V

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list