Skip Content
LUBER POWER 14.4V W/1 BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBER POWER 14.4V W/1 BATT

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1442
  • Mfr. Model # 1442
  • UNSPSC # 27112730
  • CATALOGUE PAGE # 2876
  • Shipping Weight 14.71 lbs

Product Details

High-capacity 14.4 V NiCad rechargeable battery, plated steel barrel with exclusive flip-over follower for convenient three-way loading, locking follower rod and accessible check valve. Dispenses up to 12 grease cartridges per charge. 110 volt charger.

Technical Specs

  • Application Agriculture, Construction and Industry, Fleet Industries
  • Includes Grease Gun, Charger, Battery and Carrying Case
  • Features Two-speed Switch for High-pressure or High-volume Delivery, Cycle Indicator Pin to Monitor Grease Output, "Smart" Charging System Delivers Reliable Power
  • Strokes Per Oz. 50
  • Item Cordless Grease Gun
  • Hose Length 30"
  • Volume Per Stroke 8.5 oz. per min.
  • Tool Length 19"
  • Bulk Capacity 16 oz.
  • Max. Operating Pressure 7500 PSI
  • Grease Gun Loading Method Cartridge, Suction, Bulk
  • Cartridge Capacity 14-1/2 oz.
  • Tube Color Silver
  • Nozzle Extension Type Flex Hose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list