Skip Content
LUBE SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBE SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNB7444
  • Mfr. Model # B7444
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Height 4-27/32"
  • Item Oil Filter
  • Includes Anti-Drain Back Valve, 8 Psid By-Pass Valve, G449-B I. Gasket
  • Length 4-27/32"
  • Air Filter Design Spin-On
  • Description/Special Features Lube Spin-on
  • Width 3"
  • Outside Dia. 3"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list