Skip Content
LUBE RESERVOIR CHAIN OILER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBE RESERVOIR CHAIN OILER

LUBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1U745
  • Mfr. Model # 1U745
  • UNSPSC # 24111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Bowl Dia. (In.) 3
  • Bowl Material -
  • Brush Length (In.) -
  • Brush Size -
  • Capacity 9 oz.
  • Fluid Outlet (In.) -
  • For Use With -
  • Height (In.) -
  • Includes -
  • Item Manual Chain Oiler Reservoir
  • Inlet (In.) -
  • Material -
  • Thread Size -
  • Sight Dia. (In.) -
  • Spout Length (In.) -
  • Type -
  • Number of Feeds 0
  • Valve Bracket Width (In.) -
  • Unit Length (In.) -
  • Unit Height from Mount (In.) 7-1/4
  • Width (In.) -
  • Bowl Capacity -
  • Bowl Dia. -
  • Fits -
  • Function -
  • Inlet -
  • Max. Pressure (PSI) -
  • Mounting Thread 5/8-18
  • Overall Unit Length -
  • Outlet -
  • Reservoir Cap. (Oz.) -
  • Unit Height -
  • Max. Operating Temp. (F) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list