Skip Content
LUBE PKG STATIONARY GREASE 50:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBE PKG STATIONARY GREASE 50:1

GRACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRA24J036
  • Mfr. Model # 24J036
  • UNSPSC # 23171507
  • CATALOGUE PAGE # 2860
  • Shipping Weight 1.0 lbs

Product Details

50:1 air operated grease pump. Rugged pump construction for long lasting performance. Designed to deliver 50 times the air inlet pressure. Assembly includes grease pump, 6 ft. grease delivery hose kit, follower plate, drum cover for 120 lb. (55 kg) drum, grease valve, and Z-swivel.

Technical Specs

  • Item 50:1 Grease Pump Assembly