Skip Content
LUBE OIL CONTROL,ELECTRONIC,15 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LUBE OIL CONTROL,ELECTRONIC,15 PSI

JOHNSON CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Y971
  • Mfr. Model # 12Y971
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Depth (In.) 3
  • Item Lube Oil Control
  • Includes Sensor and Wire Harness
  • Capillary Length (In.) 40
  • For Use With P400AD-2
  • Height (In.) 6
  • Time Delay (Sec.) 120
  • Type Electronic
  • Pressure Range (PSI) Fixed 12.75
  • Width (In.) 4
  • Pressure Connection Single Point P400
  • Voltage 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list