Skip Content
LUBE ELEMENT (PAPER) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LUBE ELEMENT (PAPER)

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPT565
  • Mfr. Model # PT565
  • UNSPSC # 40161515
  • CATALOGUE PAGE # 3120
  • Shipping Weight 0.842 lbs

Product Details

O.E. hydraulic replacement filter, common applications, fits/replaces IHC 530144-R92.

Technical Specs

  • Length 3"
  • Height 3"
  • Item Hydraulic Filter
  • Includes G407 F Gasket, (2) A Gasket Attached
  • Outside Dia. 5"
  • Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list