Skip Content
LTG CONT 20A  12P 120V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LTG CONT 20A 12P 120V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8903LO1200V02
  • Mfr. Model # 8903LO1200V02
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Height 5.00"
  • Item Contactor
  • Depth 3.12"
  • Coil Volts 120VAC
  • Number of Poles 12
  • Width 5.63''
  • Contactor Type Electrically Held
  • Standards UL,CSA
  • Hz 50/60

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List