Skip Content
LTG CONT 20A  10P 120V/60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LTG CONT 20A 10P 120V/60HZ

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD8903LO1000V02
  • Mfr. Model # 8903LO1000V02
  • UNSPSC # 39121529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Depth 3.12"
  • Height 5.00"
  • Coil Volts 120VAC
  • Number of Poles 10
  • Width 5.63''
  • Item Contactor
  • Hz 50/60
  • Contactor Type Electrically Held
  • Standards UL,CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list