Skip Content
LRG. CASE (2 FIXED DIVIDERS) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LRG. CASE (2 FIXED DIVIDERS)

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM05905
  • Mfr. Model # 05905
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 2001
  • Shipping Weight 1.27 lbs

Product Details

Grid design in lid keeps items from spilling into other compartments. Cases available in three sizes with different divider configurations. Small and medium cases include four front-to-back adjustable dividers. Clarified polypropylene for durability.

Technical Specs

  • Item Large Case (2 Fixed Dividers)
  • Overall Height 2-1/2"
  • Overall Width 9-1/2"
  • Colour Clear
  • Includes (5) Front to Back Adjustable Dividers
  • Material Polypropylene
  • Number of Removable Dividers 4
  • Overall Depth 14-3/8"
  • Latch Type Snap Shut
  • Compartment Depth Varies
  • Compartment Width Varies
  • Number of Compartments 5 to 18
  • Latch Color Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List