LPS 2 HEAVY-DUTY LUB 312G AERO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LPS 2 HEAVY-DUTY LUB 312G AERO

LPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPSC30216
  • Mfr. Model # C30216
  • UNSPSC # 15121514
  • CATALOGUE PAGE # 1589
  • Shipping Weight 12.0 lbs

Product Details

LPS 2 industrial-strength lubricant provides a non-drying, light, oily film for use on indoor/outdoor equipment. Displaces moisture, provides up to one year protection and has a non-flammable propellant, 312 gram aerosol.

Technical Specs

  • Item 312 g Aerosol
  • Lubricant Container Aerosol Can
  • Lubricant Type Lubricant

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list