Skip Content
LP ATTACHMENT 12.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LP ATTACHMENT 12.5

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-TLA125
  • Mfr. Model # T-TLA125
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 217
  • Shipping Weight 0.991 lbs

Technical Specs

  • Material Wire
  • Item Tether Loop Attachment
  • Fits Shaft Dia. 12-1/2"
  • For Use With Tether Ready Tools
  • Installation Method Manual
  • Max. Working Load 30 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list